Miller Electric

ArcArmor (R) Lens Cover, 4-1/2 X 3-5/8, PK5

Miller Electric ArcArmor (R) Lens Cover,  4-1/2 X 3-5/8,  PK5 231411
Hover or click to zoom Tap to zoom
$19.91
pkg. of 5 ($3.98/ea)
  • Promotion Restriction: Not eligible for promotion
  • Item: Front Lens Cover
  • Plate Size: 4.50 in x 3.63
See full product details
Orders over $75 ship free.

Total: $19.91

Miller Electric #231411 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Front Lens Cover
  • Plate Size: 4.50 in x 3.63
  • For Use With: Classic, Pro-Hobby Helmets
  • Plate Length: 3 5/8 in
  • Lens Color: Clear
  • Plate Thickness: 0.056 in
  • Magnification: No
  • Compatible with Brand: Miller Electric
  • Plate Width: 3 5/8 in
  • Compatible with Series: Classic, Pro-Hobby
  • Compatible with Manufacturer Model Number: Classic FS#10, Classic FS#10 Flip-Up, Classic VS, Classic VSI, Pro-Hobby
  • Country of Origin (subject to change): Korea, Republic of

Description

Front Lens Cover, Compatible with Brand Miller Electric, Compatible with Manufacturer Model Number Classic FS#10, Classic FS#10 Flip-Up, Classic VS, Classic VSI, Pro-Hobby, Compatible with Series Classic, Pro-Hobby, For Use With Classic, Pro-Hobby Helmets, Lens Color Clear, Magnification No, Plate Length 3 5/8 in, Plate Thickness 0.056 in, Plate Width 3 5/8 in, Package Quantity 5

Reviews of Miller Electric #231411