Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Auto Darkening Welding Helmet, Departed

  • Zoro #: G0084896
  • Mfr #: 280048

$363.17

Details
  • Number of Arc Sensors: 4
  • Welding Helmet Type: Auto-Darkening
  • Welding Helmet Light State: 3.0
See full product details
This item ships free.
Shipping & Returns

Technical Guides

  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Miller Electric #280048 Specifications

  • Zoro #: G0084896
  • Mfr #: 280048
Number of Arc Sensors: 4 Welding Helmet Type: Auto-Darkening
Welding Helmet Light State: 3.0 Battery Type: Lithium
Switching Speed: 1/20,000 sec. Battery Life: 2000 hr.
Electromagnetic Sensor: Yes TIG AMP Rating: 5A
Power Source: Battery Color: Black
Lens Shade: 5 to 13 Viewing Area: 6.70" x 6.70"
Welding Helmet Material: Nylon Standards: ANSI Z87.1-2010, CSA
EN379 Classification: 1/1/1/2 Series: Digital Infinity
Welding Helmet Color: Graphics Headgear: Ratchet
ADF Controls: Digital Features: Sensitivity and Delay Control 0.20 to 1.0 sec., Auto-On/Auto-Off Power Control, ClearLight lens
Graphics: Departed Grind Mode: Yes
Includes: (2) AAA Batteries, Magnifying Lens Holder, (5) Outside and (2) Inside Cover Lenses Item: Welding Helmet
Country of Origin (subject to change): Korea, Republic of

Description

Welding helmets come in a variety of styles includes auto-darkening lenses, multiple sensors, and viewing sizes. Here is some additional information about Miller Electric Welding Helmet. Welding Helmet Type: Auto-Darkening, Color: Black.

Technical Guides

Restrictions and Compliance

Hazardous material

Reviews of Miller Electric #280048