Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Brazing Torch Outfit, Handle 11-1101C

  • Zoro #: G3273234
  • Mfr #: 23-1001D

$154.56

  • Welding Nozzles: 12-1401-03 to -07
  • Duty Rating: Light Duty
  • Characteristics: Produces Flame Sizes as Small as a Pin-Head to Large Enough to Silver Solder Large Objects
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Miller Electric #23-1001D Specifications

  • Zoro #: G3273234
  • Mfr #: 23-1001D
Welding Nozzles: 12-1401-03 to -07 Duty Rating: Light Duty
Characteristics: Produces Flame Sizes as Small as a Pin-Head to Large Enough to Silver Solder Large Objects Application: Brazing, Soldering, Heating
Series: Little Torch Item: Hobby/Jewelry Torch Outfit
Torch Handle: 11-1101C Torch Fuel: All
Includes: Torch, No. 3-7 Curved Tips and 8 ft. (2.4m) Hose Standards: UL listed
Gas Service: All Cuts Up To: 1/8"
Country of Origin (subject to change): United States

Description

For your gas welding outfits, Zoro supplies Victor torch sets and other brands. Take a look at the features for Miller Electric Hobby/Jewelry Torch Outfit. Application: Brazing, Soldering, Heating, Gas Service: All, Includes: Torch, No. 3-7 Curved Tips and 8 ft. (2.4m) Hose.

Reviews of Miller Electric #23-1001D