KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Combination Torch Outfit, Cut 8 In, 90 Deg

MILLER ELECTRIC| Zoro #: G1966176| Mfr #: 16280

$278.12 /ea

This item ships free. Details.Standard ground shipping.
Details:
Features: 2CZV7 Heavy Duty Torch Handle, 3LVP7 Cutting Attachment, 2CZP5 & 2CZP6 Cutting Tips, 3LVR5 Torch Mount Flashback Arrestor Pair
Length (In.): 18-3/4
Tip Series: SC Series
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1966176 Mfr #: 16280
Features: 2CZV7 Heavy Duty Torch Handle, 3LVP7 Cutting Attachment, 2CZP5 & 2CZP6 Cutting Tips, 3LVR5 Torch Mount Flashback Arrestor PairLength (In.): 18-3/4
Tip Series: SC SeriesGas Service: Any Fuel gas
Cuts Up To: 8"Item: Combination Torch Outfit
Head: 90 DegreesHead Angle: 90 Degrees
Country of Origin (subject to change): United States

Description

Combination Torch Outfit, Cuts Up To 8 In, Length 18.75 In., Head 90 Degree, Gas Service All Fuel Gas, Features 2CZV7 Torch Handle, 3LVP7 Cutting Attachment, SC12-0 & 1 Cutting Tips, G2808723 Torch Mount Flashback Arrestor Pair

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews