Contact Tip, Value Tip, 1/16, PK25

MILLER ELECTRIC| Zoro #: G1031344| Mfr #: 047566

$31.73 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Style: Contact
Series: Roughneck
For MIG Guns: Miller(R) Roughneck
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1031344 Mfr #: 047566
Style: ContactSeries: Roughneck
For MIG Guns: Miller(R) RoughneckType: Value Multi-Turn Tip
For Use With: ROUGHNECK GunsBore (mm): 1.6
Material: CopperItem: Welding Contact Tip
Wire Size (In.): 1/16Country of Origin (subject to change): United States

Description

Welding Contact Tip, Value Multi-Turn Tip, Roughneck Style, Series Roughneck, Material Copper, For Use With Mild and Stainless Steel Wire, Package Quantity 25

Reviews