Cutting Tip, Size 3.5 In, 2.5 - 4 In Thick

MILLER ELECTRIC| Zoro #: G1378781| Mfr #: SC40-4

$15.36 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1378781 Mfr #: SC40-4
Item: Cutting TipType: 2 Piece
Series: SC Heavy DutyGas Service: Propane
Fuel Pressure: 10 psiTip Size: 3-1/2" or 89mm
Steel Thickness: 4"Cuts To (In.): 4"
Oxygen Pressure: 54 psiOxygen Flow: 315 cfh
Country of Origin (subject to change): United States

Product Description

Cutting Tip, SC Heavy Duty, Tip Size 3-1/2 In. or 89mm, Gas Service Propane, Fuel Pressure 10 psi, Steel Thickness 4 In., Oxygen Flow 315 cfh, Oxygen Pressure 54 psi, 2 Piece

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.