DC Stick Welder, Output 20-150A, OCV 15

MILLER ELECTRIC| Zoro #: G0855023| Mfr #: 907134012

$1,310.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0855023 Mfr #: 907134012
Series: Maxstar 150 SOutput Range (Amps): 20-150
Hz: 50/60Includes: Case, 10 Ft Multi-Voltage Power Cord, 115V 15A and 230V 50A Plugs, 13 Ft Stick Electrode Holder with Dinse Connector, 10 Ft Work Clamp with Dinse Connector and Shoulder Strap
Standards: CSA ApprovedFeatures: Portable, Lightweight, Multi-Voltage Plug Allows Connection to 115 or 230 V Receptacle Without Tools
Phase: 1Polarity: DC
Overall Height (In.): 9Input Voltage: 115/230
Amps DC: 150Welding Processes: Stick
Application: DC Stick Welding Maintenace and RepairInput (Amps): 26.4/21.6
Amps AC: 150Rated Output: 150A @ 26V, 30% Duty Cycle
Output Amps @100% Duty Cycle: 70 A at 22.8 VDC@115 VAC, 100 A at 24.0 VDC @ 230VACOutput Amps @20% Duty Cycle: 100A at 24.0VDC, 35% duty cycle @115VAC, 150A at 26.0VDC, 30% duty cycle @ 230VAC
Welding Amp Range Low: 20-100Welding Range (Amps AC): 20-150
OCV: 90Welding Amp Range High: 20-150
Overall Width (In.): 5-1/2Item: DC Stick Welder
Overall Depth (In.): 13-1/4Duty Cycle: 30%
Country of Origin (subject to change): United States

Product Description

DC Stick Welder, Phase 1, Output Range 20-150 Amps, Rated Output 150A @ 26 V 30% Duty Cycle, 150 Amps AC, Input 26.4/21.6 Amps, Input Voltage 115/230, OCV 15, 50/60 Hz, Includes Case, 10 Ft Multi-Voltage Power Cord, 115V 15A and 230V 50A Plugs, 13 Ft Stick Electrode Holder with Dinse Connector, 10 Ft Work Clamp with Dinse Connector and Shoulder Strap

Product Reviews

Save 15%. Sign up for Z-mail.