Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Engine Driven Welder, Mitsubishi, 24.7 HP

  • Zoro #: G1614072
  • Mfr #: 907733001
Miller Electric Engine Driven Welder, Mitsubishi, 24.7 HP 907733001
Miller Electric Engine Driven Welder, Mitsubishi, 24.7 HP 907733001
$18,912.72
  • Promotion Restriction: Not eligible for promotion
  • Series: Big Blue(R) 400 Pro
  • Includes: ArcReach(R) Remote Control Technology
See full product details
This item ships free.

Miller Electric #907733001 Specifications

  • Zoro #: G1614072
  • Mfr #: 907733001
Promotion Restriction: Not eligible for promotion Series: Big Blue(R) 400 Pro
Includes: ArcReach(R) Remote Control Technology Height: 32 in
Phase: 3 Peak Auxiliary Power: 12,000 W
Continuous Auxiliary Power: 10,000 W Fuel Type: Diesel
Amperage Range: 20 to 400 HP: 24.7 hp
Width: 26 1/4 in Engine Brand: Mitsubishi
Rated Output CC/DC: 300A @ 32V, 100% / 325A @ 28V, 100% Depth: 56 in
Start Type: Electric Item: Engine Driven Welder
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Engine Driven Welder, Big Blue(R) 400 Pro, Start Type Electric, Rated Output CC/DC 300A @ 32V, 100 Percent / 325A @ 28V, 100 Percent, Amperage Range 20 to 400, Continuous Auxiliary Power 10,000 W, Peak Auxiliary Power 12,000 W, 3 Phase, Engine Brand Mitsubishi, Fuel Type Diesel, 24.7 hp HP, Height 32 in, Depth 56 in, Width 26 1/4 in, Includes ArcReach(R) Remote Control Technology

Reviews of Miller Electric #907733001