Flow Gauge Reg, Cylinder, Ar, CGA-580

MILLER ELECTRIC| Zoro #: G0388272| Mfr #: 31-50-580-6

$113.51 /ea

This item ships free. Details.Standard ground shipping.
Gauge Size: 2"Regulator Capacity: Medium DutyDiaphragm Material: Neoprene
Save 15%. Sign up for Z-mail.


Zoro #: G0388272 Mfr #: 31-50-580-6
Gauge Size: 2"Regulator Capacity: Medium Duty
Diaphragm Material: NeopreneGauges Delivery Pressure: 50 cfh
Gas Service: ArgonSupply Pressure Gauge: 4000 psi
Inlet Connection: CGA-580Delivery Pressure Range: 50 cfh
Standards: Ul ListedBody Dia.: 2.000"
Includes: Sure Seat(TM) Filtered Seat, Nickel-Plated Bonnet, Self Reseting Safety Relief Valve, 6 ft. x 1/4" Inert Gas HoseApplication: Aluminum Welding, Aviation, Construction, Fabrication, Farm and Ranch, Field Maintenance and Repair, Home/Hobby, In-Plant Maintenance and Repair, Manufacturing, Mechanical Contracting, Metal Art/Sculpture, Motorsports (Car, Truck, Bike, Etc.), Other Alloys, Pipe Fabrication, Rental, Schools/Training, Stainless Steel Welding, Welding Projects, Refinery, Petrochemical, Power, Hvac and Water Pipe
Delivery: 0 to 50 scfhMax. Inlet Pressure: 3500 psi
Body Material: Forged BrassItem: Flow Gauge Regulator
Stages: SingleOutlet Connection: 5/8"-18 RH Internal
Overall Length: 4"Series: 30
Regulator Supply Type: CylinderCountry of Origin (subject to change): United States


Flow Gauge Regulator, Single Stage, Cylinder Gas Argon, CGA Connection Inlet 580, CGA Connection Outlet 5/8-18RH Internal, Max Delivery Pressure n/a, Delivery 25 LPM/CFH CFH, Inlet Gauge 4000 PSI, Gauge Size 2 In, Body Dia 2 In, Overall Length 4 In