KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Flowmeter, Cylinder, 1/4 In MNPT

MILLER ELECTRIC| Zoro #: G1359407| Mfr #: H2230A

$77.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Body Material: Brass
Max. Inlet Pressure: 50 psi
Stages: Single
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1359407 Mfr #: H2230A
Body Material: BrassMax. Inlet Pressure: 50 psi
Stages: SingleRegulator Supply Type: Cylinder
Overall Length: 1-7/8"Gauges Delivery Pressure: -
Delivery: 50 psiItem: Flowmeter
Inlet Connection: 1/4" MNPTOutlet Connection: 5/8"-18 RH Internal
Delivery Pressure Range: 50 psiSeries: H2230
Application: Construction, Fabrication, Farm and Ranch, Field Maintenance and Repair, Home/Hobby, In-Plant Maintenance and Repair, Manufacturing, Mechanical Contracting, Metal Art/Sculpture, Motorsports (Car, Truck, Bike, Etc.), Pipe Fabrication, Rental, Robotics/Automation, Schools/Training, Scrap/Demolition, Ship/Boat, Welding Projects, Process Piping, Refinery, Petrochemical, Power, Hvac and Water PipeGas Service: Argon, Carbon Dioxide, Helium
Includes: Self-Centering Ball, Shatter Resistant Polycarbonate Resin TubeCountry of Origin (subject to change): United States

Description

Flowmeter, Cylinder Gas Argon, CO2, Helium, Argon/CO2 Mix, CGA Connection Inlet 1/4 In MNPT, CGA Connection Outlet 5/8-18RH Internal, Max Delivery Pressure 50, Delivery Various Argon, CO2, Helium, Argon / CO2 Mix CFH, Body Dia N./A In, Overall Length 1.89 In

Reviews