Flowmeter, Cylinder, Ar, CO2 Mix, 1/4 MNPT

MILLER ELECTRIC| Zoro #: G2349733| Mfr #: H1105

$84.35 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2349733 Mfr #: H1105
Outlet Connection: 5/8"-18 RH InternalStages: Single
Regulator Supply Type: CylinderSeries: 30
Delivery: 0 to 80 cfh Ar/CO2 MixIncludes: Self-Centering Ball, Shatter Resistant Polycarbonate Resin Tube
Application: Construction, Fabrication, Farm and Ranch, Field Maintenance and Repair, Home/Hobby, In-Plant Maintenance and Repair, Manufacturing, Mechanical Contracting, Metal Art/Sculpture, Motorsports (Car, Truck, Bike, Etc.), Pipe Fabrication, Rental, Robotics/Automation, Schools/Training, Scrap/Demolition, Ship/Boat, Welding Projects, Process Piping, Refinery, Petrochemical, Power, Hvac and Water PipeItem: Flowmeter
Delivery Pressure Range: 80 psiOverall Length: 1-5/8"
Body Material: NylonMax. Inlet Pressure: 80 psi
Gas Service: Argon, Carbon DioxideInlet Connection: 1/4" MNPT
Country of Origin (subject to change): United States

Product Description

Flowmeter, Cylinder Gas Argon/CO2, CGA Connection Inlet 1/4 In MNPT, CGA Connection Outlet 5/8-18RH Internal, Max Delivery Pressure 80, Delivery 0-80 Argon / CO2 CFH, Body Dia N./A In, Overall Length 1.62 In