SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Flowmeter Reg, CGA-580

MILLER ELECTRIC| Zoro #: G2106063| Mfr #: H2051B-580

$91.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Body Material: BrassRegulator Supply Type: CylinderSupply Pressure Gauge: 0 to 4000 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2106063 Mfr #: H2051B-580
Body Material: BrassRegulator Supply Type: Cylinder
Supply Pressure Gauge: 0 to 4000 psiGauge Size: 1-1/2"
Application: For Mig and Tig Welding ApplicationsIncludes: Precision Flow-Adjustment Valve
Inlet Connection: CGA-580Stages: Single
Outlet Connection: 5/8"-18 RH InternalDelivery: 0 to 50 scfh CO2, 0 to 160 scfh He, 0 to 60 scfh Ar/CO2 Mix
Item: Flowmeter RegulatorMax. Inlet Pressure: 3000 psi
Body Dia.: 2.000"Series: H2051
Overall Length: 3-1/4"Delivery Pressure Range: 50 psi
Gauges Delivery Pressure: -Gas Service: Argon, Carbon Dioxide, Helium
Country of Origin (subject to change): United States

Description

Exceptional value and compact design. Provides precise shielding gas regulation for MIG and TIG welding applications and more. Shatter-resistant polycarbonate flow tube is repositionable for easy reading and features triple-scale for argon, helium and argon/CO2. It has a packless o-ring flow tube seal which reduces maintenance and a built-in rupture disc reduces possibility of flow tube damage due to high-pressure inlet surge. Precision flow-adjustment valve allows easy adjustment to desired setting. Flowmeter Regulator, Single Stage Flowmeter Regulator, -, Cylinder Gas Argon, CO2, Helium, Argon/CO2 Mix, CGA Connection Inlet 580, CGA Connection Outlet 5/8-18 RH Internal, Delivery Pressure Range 50 psi, Gauges Delivery Pressure -, Delivery 0 to 60, 50,160, CO2, Helium, Argon/CO2 Mix cfh, Gauge Size 1.5 In., Body Dia. 2 In., Overall Length 3.25 In., Includes -

Reviews