BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Flowmeter Reg, Cylinder, CO2, CGA-320

MILLER ELECTRIC| Zoro #: G0438943| Mfr #: 32-80-320-6

$128.70 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Regulator Capacity: Medium DutyRegulator Supply Type: CylinderDelivery Pressure Range: 80 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0438943 Mfr #: 32-80-320-6
Regulator Capacity: Medium DutyRegulator Supply Type: Cylinder
Delivery Pressure Range: 80 psiInlet Connection: CGA-320
Stages: SingleBody Material: Brass
Body Dia.: 2.000"Series: 30
Includes: Sure Seat(TM) Filtered Seat, Self-Centering Flowball, 6 ft. Hose with 1/4" Inert Hose ConnectionsGas Service: Carbon Dioxide
Outlet Connection: 5/8"-18 RH InternalOverall Length: 4"
Standards: Ul ListedApplication: Aluminum Welding
Gauge Size: 2"Gauges Delivery Pressure: -
Supply Pressure Gauge: 0 to 4000 psiMax. Inlet Pressure: 3500 psi
Delivery: 10 to 80 scfhDiaphragm Material: Neoprene
Item: Flowmeter RegulatorCountry of Origin (subject to change): United States

Description

Flowmeter Regulator, Single Stage Flowmeter Regulator, Series 30(TM), Cylinder Gas CO2, CGA Connection Inlet 320, CGA Connection Outlet 5/8-18 RH Internal, Delivery Pressure Range 80 psi, Gauges Delivery Pressure -, Delivery 10 to 80 CO2 cfh, Gauge Size 2 In., Body Dia. 2 In., Overall Length 4 In., Includes 6 Foot Hose With 1/4 In. Inert Hose Connections

Reviews