Goose Neck Welding Gun, Air Cooled, 25 Ft

MILLER ELECTRIC| Zoro #: G1785646| Mfr #: 300001

$2217.52 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Wire Size: 0.030 in. to 0.047 in.
Cable Length (Meters): 7.6
Series: XR Aluma Pro
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1785646 Mfr #: 300001
Wire Size: 0.030 in. to 0.047 in.Cable Length (Meters): 7.6
Series: XR Aluma ProType: Push/Pull, Air Cooled
Rear Connection: Miller(R)Cable Length (Ft.): 25
Duty Cycle (%): 100%Amps: 300A
Item: Mig Welding GunApplication: Aluminum Welding
Country of Origin (subject to change): Canada

Description

Goose Neck Welding Gun, Push/Pull, Air Cooled, Series XR(TM), MIG Gun Number -, Wire Size (In.) 0.03-3/64, Wire Size -, Cable Length (Ft.) 25, Cable Length (Meters) 7.6, Rear Connection Miller(r), Conductor Tube match wire size, Overall Length (In.) -, Duty Cycle ( Percent) 100, Amps 300, Application Aluminum Wire Feeder

Reviews