H100L4 Gun, 10ft, .030-.035 Wire

MILLER ELECTRIC| Zoro #: G1476964| Mfr #: 243864

$196.02 /ea

This item ships free. Details.Standard ground shipping.
Wire Size: 0.030 in. to 0.035 in.Cable Length (Meters): 3MIG Gun Number: H100L4-10
Save 15%. Sign up for Z-mail.


Zoro #: G1476964 Mfr #: 243864
Wire Size: 0.030 in. to 0.035 in.Cable Length (Meters): 3
MIG Gun Number: H100L4-10Series: Hobart H100L4-10
Cable Length (Ft.): 10Type: Air Cooled
Rear Connection: Hobart(R)Duty Cycle (%): 100
Amps: 100AItem: Mig Welding Gun
Application: MIG, FCAWCountry of Origin (subject to change): China


Air-cooled Welding Gun, Air Cooled, Series Hobart H100L4-10, MIG Gun Number H100L4-10, Wire Size (In.) 0.030 -0.035, Cable Length (Ft.) 10, Cable Length (Meters) 3, Rear Connection Hobart(r), Overall Length (In.) 10', Duty Cycle ( Percent) 100, Amps 100, Application MIG, Flux Core