H100S4 Gun, 10ft, .030-.035 Wire

MILLER ELECTRIC| Zoro #: G1209083| Mfr #: 245926

$159.49 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Series: Hobart H100S4-10
Type: Air Cooled
Cable Length (Ft.): 10
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1209083 Mfr #: 245926
Series: Hobart H100S4-10Type: Air Cooled
Cable Length (Ft.): 10Wire Size: 0.030 in. to 0.035 in.
Duty Cycle (%): 100%Rear Connection: Hobart(R)
Amps: 100AItem: Mig Welding Gun
Cable Length (Meters): 3MIG Gun Number: H100S4-10
Application: MIG, FCAWCountry of Origin (subject to change): China

Description

Semi-automatic Air-cooled Welding Gun, Air Cooled, Series Hobart H100S4-10, MIG Gun Number H100S4-10, Wire Size (In.) 0.030 -0.035, Cable Length (Ft.) 10, Cable Length (Meters) 3, Rear Connection Hobart(r), Overall Length (In.) 10', Duty Cycle ( Percent) 100, Amps 100, Application MIG, Flux Core

Reviews