Miller Electric

Headgear All Miller Helmet Series

Miller Electric Headgear All Miller Helmet Series 770246
Hover or click to zoom Tap to zoom
  • Promotion Restriction: Not eligible for promotion
  • Item: Headgear
  • For Use With: All Miller Series Except for Xli Series
  • Features: Ratcheting
  • Suspension Adjustment Type: Ratchet
  • Material: Nylon
  • Compatible with Brand: Miller
  • Compatible with Series: All Miller Series Except for Xli Series
See full product details
$33.37
Orders over $75 ship free.

Subtotal: $33.37

Miller Electric #770246 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Headgear
  • For Use With: All Miller Series Except for Xli Series
  • Features: Ratcheting
  • Suspension Adjustment Type: Ratchet
  • Material: Nylon
  • Compatible with Brand: Miller
  • Compatible with Series: All Miller Series Except for Xli Series
  • Color: Gray
  • Country of Origin (subject to change): Korea, Republic of

Description

Headgear, Color Gray, Compatible with Brand Miller, Compatible with Series All Miller Series Except for Xli Series, Features Ratcheting, For Use With All Miller Series Except for Xli Series, Material Nylon, Suspension Adjustment Type Ratchet

Reviews of Miller Electric #770246