PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

High Purity Gas Reg, Ar, He, N, CGA-580

MILLER ELECTRIC| Zoro #: G1345407| Mfr #: 213-4109

$369.79 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Body Material: BrassRegulator Capacity: Heavy DutyRegulator Supply Type: Cylinder
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1345407 Mfr #: 213-4109
Body Material: BrassRegulator Capacity: Heavy Duty
Regulator Supply Type: CylinderSupply Pressure Gauge: 4000 psi
Gauge Size: 2-1/2"Application: Instrument Analysis, Automotive Emissions Testing, Biological Laboratories and Chemical Process Plants
Includes: Plated Body, Bonnet, Gauges, Sure Seat(TM) Filtered SeatInlet Connection: CGA-580
Stages: SingleOutlet Connection: 1/8" Brass Tube Fitting
Delivery: 0 to 150 psiItem: High Purity Gas Regulator
Coefficient of Volume: 0.090Max. Inlet Pressure: 3500 psi
Diaphragm Material: Stainless SteelBody Dia.: 2.000"
Series: SilverlineOverall Length: 4-3/4"
Delivery Pressure Range: 0 to 150 psiGauges Delivery Pressure: 0 to 200 psi
Gas Service: Inert, Argon, Helium, NitrogenCountry of Origin (subject to change): United States

Description

Regulator, Single Stage, High Purity, Analytical, High Pressure, Cylinder Gas Any Inert, Helium, Argon, Nitrogen, CGA Connection Inlet 580, CGA Connection Outlet Chrome Needle Valve with 1/8 In Brass Tube Fitting, Delivery Pressure Range 0 to 150 PSI, Gauges Delivery Pressure 0 to 200 PSIG, Inlet Gauge 0 to 4000 PSI, Gauge Size 2.5 In, Body Dia 2.0 In

Reviews