High Purity Gas Reg, Corrosive Gas, CGA330

MILLER ELECTRIC| Zoro #: G0514857| Mfr #: 323-85220000

$1530.21 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Delivery: 0 to 100 psi
Diaphragm Material: Stainless Steel
Regulator Supply Type: Cylinder
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0514857 Mfr #: 323-85220000
Delivery: 0 to 100 psiDiaphragm Material: Stainless Steel
Regulator Supply Type: CylinderSeries: Silverline
Delivery Pressure Range: 0 to 100 psiCoefficient of Volume: 0.100
Max. Inlet Pressure: 3500 psiOverall Length: 4-3/4"
Gauge Size: 2-1/2"Supply Pressure Gauge: 4000 psi
Body Dia.: 2.000"Includes: PTFE(R) Filtered Seat, Nickel-Plated Bonnet
Gauges Delivery Pressure: 0 to 200 psiItem: High Purity Gas Regulator
Inlet Connection: CGA-330Application: High Pressure
Regulator Capacity: Heavy DutyGas Service: Corrosive
Body Material: 316 Stainless Steel Bar StockStages: Two
Outlet Connection: 1/4" FNPT x 1/4" Diaphragm Valve with 1/4" Tube FittingCountry of Origin (subject to change): United States

Description

Regulator, Two Stage, High Purity, Corrosion Resistant, Stainless Steel, High Pressure, Cylinder Gas Corrosive, CGA Connection Inlet 330, CGA Connection Outlet Stainless Steel Diaphragm Valve with 1/4 In Stainless Steel Tube Fitting, Delivery Pressure Range 0 to 100 PSI, Gauges Delivery Pressure 0 to 200 PSIG, Inlet Gauge 0 to 3000 PSI, Gauge Size 2.5 In, Body Dia 2.0 In

Reviews