SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

High Purity Gas Reg, Cylinder, CO2, CGA-320

MILLER ELECTRIC| Zoro #: G2416066| Mfr #: 223-4102

$523.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Delivery: 0 to 150 psiDiaphragm Material: Stainless SteelRegulator Supply Type: Cylinder
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2416066 Mfr #: 223-4102
Delivery: 0 to 150 psiDiaphragm Material: Stainless Steel
Regulator Supply Type: CylinderSeries: Silverline
Delivery Pressure Range: 0 to 150 psiCoefficient of Volume: 0.170
Max. Inlet Pressure: 3500 psiOverall Length: 4-3/4"
Gauge Size: 2-1/2"Supply Pressure Gauge: 4000 psi
Body Dia.: 2.000"Includes: Plated Body, Bonnet, Gauges, Sure Seat(TM) Filtered Seat
Gauges Delivery Pressure: 0 to 200 psiItem: High Purity Gas Regulator
Inlet Connection: CGA-320Application: For the Control of Carrier Gases or Calibration Mixtures Used In Gas Chromatography Such as Thermal Conductivity, Flame Ionization, Flame Photometry and Electron Capture
Regulator Capacity: Heavy DutyGas Service: Carbon Dioxide
Body Material: BrassStages: Two
Outlet Connection: 1/8" Brass Tube FittingCountry of Origin (subject to change): United States

Description

Regulator, Two Stage, High Purity, Analytical, High Pressure, Cylinder Gas Carbon Dioxide, CGA Connection Inlet 320, CGA Connection Outlet Chrome Needle Valve with 1/8 In Brass Tube Fitting, Delivery Pressure Range 0 to 150 PSI, Gauges Delivery Pressure 0 to 200 PSIG, Inlet Gauge 0 to 4000 PSI, Gauge Size 2.5 In, Body Dia 2.0 In

Reviews