Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
High Purity Gas Reg, Hydrogen, CGA-350
  • Zoro #: G0254475
  • Mfr #: 210-4106
$351.33
  • Item: High Purity Gas Regulator
  • Application: Instrument Analysis, Automotive Emissions Testing, Biological Laboratories and Chemical Process Plants
  • Series: Silverline
See full product details
This item ships free.

Miller Electric #210-4106 Specifications

  • Zoro #: G0254475
  • Mfr #: 210-4106
Item: High Purity Gas Regulator Application: Instrument Analysis, Automotive Emissions Testing, Biological Laboratories and Chemical Process Plants
Series: Silverline Diaphragm Material: Stainless Steel
Body Dia.: 2.000" Regulator Capacity: Heavy Duty
Supply Pressure Gauge: 4000 psi Stages: Single Stage
Delivery Pressure Range: 0 to 15 psi Overall Length: 4-3/4"
Coefficient of Volume: 0.090 Max. Inlet Pressure: 3500 psi
Regulator Supply Type: Cylinder Gas Service: Hydrogen
Body Material: Brass Inlet Connection: CGA-350
Regulator Application: Laboratory Includes: Plated Body, Bonnet, Gauges, Sure Seat(TM) Filtered Seat
Gauges Delivery Pressure: 30" Hg 0 to 30 psig Outlet Connection: 1/8" Brass Tube Fitting
Delivery: 0 to 15 psi Gauge Size: 2-1/2"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

We stock oxygen regulators, nitrogen regulators, and other specialty gas regulators. Here are some important details for Miller Electric High Purity Gas Regulator. Application: Instrument Analysis, Automotive Emissions Testing, Biological Laboratories and Chemical Process Plants, Gas Service: Hydrogen.

Reviews of Miller Electric #210-4106