KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

High Purity Gas Reg, Hydrogen, CGA-350

MILLER ELECTRIC| Zoro #: G2456553| Mfr #: 223-4106

$485.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Series: Silverline
Diaphragm Material: Stainless Steel
Includes: Plated Body, Bonnet, Gauges, Sure Seat(TM) Filtered Seat
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2456553 Mfr #: 223-4106
Series: SilverlineDiaphragm Material: Stainless Steel
Includes: Plated Body, Bonnet, Gauges, Sure Seat(TM) Filtered SeatMax. Inlet Pressure: 3500 psi
Body Material: BrassOverall Length: 4-3/4"
Inlet Connection: CGA-350Regulator Supply Type: Cylinder
Stages: TwoBody Dia.: 2.000"
Coefficient of Volume: 0.170Outlet Connection: 1/8" Brass Tube Fitting
Delivery Pressure Range: 0 to 150 psiItem: High Purity Gas Regulator
Application: For the Control of Carrier Gases or Calibration Mixtures Used In Gas Chromatography Such as Thermal Conductivity, Flame Ionization, Flame Photometry and Electron CaptureSupply Pressure Gauge: 4000 psi
Gauges Delivery Pressure: 0 to 200 psiDelivery: 0 to 150 psi
Gas Service: HydrogenGauge Size: 2-1/2"
Regulator Capacity: Heavy DutyCountry of Origin (subject to change): United States

Description

Regulator, Two Stage, High Purity, Analytical, High Pressure, Cylinder Gas Hydrogen, CGA Connection Inlet 350, CGA Connection Outlet Chrome Needle Valve with 1/8 In Brass Tube Fitting, Delivery Pressure Range 0 to 150 PSI, Gauges Delivery Pressure 0 to 200 PSIG, Inlet Gauge 0 to 4000 PSI, Gauge Size 2.5 In, Body Dia 2.0 In

Reviews