Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

High Purity Reg, Corrosive Gas, CGA-330

  • Zoro #: G0521586
  • Mfr #: 312-85220000

$979.99

  • Body Dia.: 2.000"
  • Regulator Supply Type: Cylinder
  • Gauges Delivery Pressure: 0 to 200 psi
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Miller Electric #312-85220000 Specifications

  • Zoro #: G0521586
  • Mfr #: 312-85220000
Body Dia.: 2.000" Regulator Supply Type: Cylinder
Gauges Delivery Pressure: 0 to 200 psi Body Material: Stainless steel
Inlet Connection: CGA-330 Gauge Size: 2-1/2"
Max. Inlet Pressure: 3500 psi Includes: PTFE(R) Filtered Seat, Nickel-Plated Bonnet
Series: Silverline Diaphragm Material: Stainless Steel
Coefficient of Volume: 0.120 Stages: Single Stage
Regulator Capacity: Heavy Duty Gas Service: Corrosive
Delivery: 0 to 100 psi Delivery Pressure Range: 0 to 100 psi
Supply Pressure Gauge: 4000 psi Outlet Connection: 1/4" FNPT Diaphragm Valve with 1/4" Tube Fitting
Item: High Purity Gas Regulator Overall Length: 4-3/4"
Regulator Application: High Pressure Application: High Pressure
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

High Purity Gas Regulator, Regulator Supply Type Cylinder, Gas Service Corrosive, Stages Single Stage, Inlet Connection CGA-330, Outlet Connection 1/4 In. FNPT Diaphragm Valve with 1/4 In. Tube Fitting, Delivery Pressure Range 0 to 100 psi, Gauge Size 2-1/2 In., Supply Pressure Gauge 4000 psi, Max. Inlet Pressure 3500 psi, Body Material Stainless Steel, Diaphragm Material Stainless Steel, Body Dia. 2.000 In., Includes PTFE(R) Filtered Seat, Nickel-Plated Bonnet

Reviews of Miller Electric #312-85220000