KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

High Purity Reg, Corrosive Gas, CGA-330

MILLER ELECTRIC| Zoro #: G0852205| Mfr #: 320-85220000

$1094.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Series: Silverline
Diaphragm Material: Stainless Steel
Includes: PTFE(R) Filtered Seat, Nickel-Plated Bonnet
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0852205 Mfr #: 320-85220000
Series: SilverlineDiaphragm Material: Stainless Steel
Includes: PTFE(R) Filtered Seat, Nickel-Plated BonnetMax. Inlet Pressure: 3500 psi
Body Material: 316 Stainless Steel Bar StockOverall Length: 4-3/4"
Inlet Connection: CGA-330Regulator Supply Type: Cylinder
Stages: TwoBody Dia.: 2.000"
Coefficient of Volume: 0.100Outlet Connection: 1/4" FNPT x 1/4" Diaphragm Valve with 1/4" Tube Fitting
Delivery Pressure Range: 0 to 25 psiItem: High Purity Gas Regulator
Application: High PressureSupply Pressure Gauge: 4000 psi
Gauges Delivery Pressure: 30" Hg 0 to 30 psigDelivery: 0 to 25 psi
Gas Service: CorrosiveGauge Size: 2-1/2"
Regulator Capacity: Heavy DutyCountry of Origin (subject to change): United States

Description

Regulator, Two Stage, High Purity, Corrosion Resistant, Stainless Steel, High Pressure, Cylinder Gas Corrosive, CGA Connection Inlet 330, CGA Connection Outlet Stainless Steel Diaphragm Valve with 1/4 In Stainless Steel Tube Fitting, Delivery Pressure Range 0 to 25 PSI, Gauges Delivery Pressure 30 In Hg to 0 to 30 PSIG, Inlet Gauge 0 to 3000 PSI, Gauge Size 2.5 In, Body Dia 2.0 In

Reviews