SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

High Purity Reg, Corrosive Gas, CGA-660

MILLER ELECTRIC| Zoro #: G1327767| Mfr #: 312-85250000

$1104.58 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Body Material: 316 Stainless Steel Bar StockRegulator Capacity: Heavy DutyRegulator Supply Type: Cylinder
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1327767 Mfr #: 312-85250000
Body Material: 316 Stainless Steel Bar StockRegulator Capacity: Heavy Duty
Regulator Supply Type: CylinderSupply Pressure Gauge: 4000 psi
Gauge Size: 2-1/2"Application: High Pressure
Includes: PTFE(R) Filtered Seat, Nickel-Plated BonnetInlet Connection: CGA-660
Stages: SingleOutlet Connection: 1/4" FNPT Diaphragm Valve with 1/4" Tube Fitting
Delivery: 0 to 100 psiItem: High Purity Gas Regulator
Coefficient of Volume: 0.120Max. Inlet Pressure: 3500 psi
Diaphragm Material: Stainless SteelBody Dia.: 2.000"
Series: SilverlineOverall Length: 4-3/4"
Delivery Pressure Range: 0 to 100 psiGauges Delivery Pressure: 0 to 200 psi
Gas Service: CorrosiveCountry of Origin (subject to change): United States

Description

Regulator, Single Stage, High Purity, Corrosion Resistant, Stainless Steel, High Pressure, Cylinder Gas Corrosive, CGA Connection Inlet 660, CGA Connection Outlet Stainless Steel Diaphragm Valve with 1/4 In Stainless Steel Tube Fitting, Delivery Pressure Range 0 to 100 PSI, Gauges Delivery Pressure 0 to 200 PSIG, Inlet Gauge 0 to 3000 PSI, Gauge Size 2.5 In, Body Dia 2.0 In

Reviews