DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Hobby/Jewelry Caddy Outfit

MILLER ELECTRIC| Zoro #: G1784237| Mfr #: 23-1004A

$650.54 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Characteristics: Includes Torch, Regulators, Cylinders, Caddy and Tips
Includes: Cylinder/Torch Caddy, 11-1101C Torch, 8 ft. Hose, No. 3-7 Tips, 30-15-200 Acetylene and Oxygen Regulators, H698 Pair Reverse Flow Check Valves, OC 20 Oxygen Cylinder, 2329E Acetylene Cylinder
Heating Head: 12-1401-03,04,05,06,07
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1784237 Mfr #: 23-1004A
Characteristics: Includes Torch, Regulators, Cylinders, Caddy and TipsIncludes: Cylinder/Torch Caddy, 11-1101C Torch, 8 ft. Hose, No. 3-7 Tips, 30-15-200 Acetylene and Oxygen Regulators, H698 Pair Reverse Flow Check Valves, OC 20 Oxygen Cylinder, 2329E Acetylene Cylinder
Heating Head: 12-1401-03,04,05,06,07Series: Little Torch
Welding Nozzles: 12-1401-03 to 07Fuel: Acetylene
Pressure Regulator: 30-20-540 Oxygen, 30-15-200 AcetyleneApplication: Brazing, Soldering, Heating
Item: Hobby/Jewelry Caddy OutfitTorch Handle: 11-1101C Torch
Country of Origin (subject to change): United States

Description

Fuel Acetylene, Cutting Attachment -, Heating Head 12-1401-03,04,05,06,07, Pressure Regulator 30-20-540, 30-15-200, Torch Handle 11-1101C Torch, Welding Nozzles 12-1401-03 to 07, Includes Cylinder / Torch Caddy, 11-1101C Torch, 8 ft. Hose, #3-7 Tips, 30-15-200 Acetylene Regulator, 30-20-540 Oxygen Regulator, H698 Pair Reverse Flow Check Valves, OC 20 Oxygen Cylinder, 2329E Acetylene Cylinder

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews