Hobby/Jewelry Outfit for Disp. Tanks

MILLER ELECTRIC| Zoro #: G1161867| Mfr #: 23-1014

$215.31 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Includes: 249-499 Preset Oxygen Regulator, 249-500 Preset Propane Regulator, Cylinder Holder, 11-1101C Torch, No. 5 Tip, 8 ft. HoseHeating Head: 12-1401-05Pressure Regulator: 249-500B, 249-499B
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1161867 Mfr #: 23-1014
Includes: 249-499 Preset Oxygen Regulator, 249-500 Preset Propane Regulator, Cylinder Holder, 11-1101C Torch, No. 5 Tip, 8 ft. HoseHeating Head: 12-1401-05
Pressure Regulator: 249-500B, 249-499BSeries: Little Torch
Welding Nozzles: 12-1401-05Fuel: Propane
For Use With: Disposable Propane CylindersApplication: Brazing, Soldering, Heating
Item: Hobby/Jewelry Outfit for Disposable TanksTorch Handle: 11-1101C Torch
Country of Origin (subject to change): United States

Description

Fuel Propane, Cutting Attachment -, Heating Head 12-1401-05, Pressure Regulator 249-500B, 249-499B, Torch Handle 11-1101C Torch, Welding Nozzles 12-1401-05, Includes 249-499 Preset Oxygen Regulator, 249-500 Preset Propane Regulator, Cylinder Holder, 11-1101C Torch, #5 Tip, 8ft Hose

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews