KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

HVAC Outfit, Handle 11-1116

MILLER ELECTRIC| Zoro #: G1839774| Mfr #: 23-5005A

$184.60 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Torch, 10 ft. Hose Assembly, Single Flame Tip, Twin Flame Tip, Patented C Style Tip, Heating Tip
Fuel: Oxygen/Acetylene
Series: Quickbraze
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1839774 Mfr #: 23-5005A
Includes: Torch, 10 ft. Hose Assembly, Single Flame Tip, Twin Flame Tip, Patented C Style Tip, Heating TipFuel: Oxygen/Acetylene
Series: QuickbrazeItem: HVAC Outfit
Standards: Ul ListedTorch Handle: 11-1116
Application: Brazing, Soldering, HeatingCharacteristics: Brazes from 1/2" to 1-3/8"
Country of Origin (subject to change): United States

Description

HVAC Outfit, Fuel Oxygen/Acetylene, Torch Handle 11-1116, Brazes from 1/2 In. to 1 3/8 In., UL Listed, Includes Torch, 10 Ft Hose Assembly, Single Flame Tip, Twin Flame Tip, Patented C Style Tip, Heating Tip, and Check Valves

Reviews