This item is Discontinued.

No Product Image Available

Ice 55c 25 ft. Hand Held Replace Torch (Discontinued)

  • Mfr # 193347
  • Zoro # G7353367
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
193347
Zoro #
G7353367
UPC #
715959226288
Country of Origin
United States

Dimensions

Cable Length
25 ft

Details

Item
Plasma Torch
Duty Cycle
60 %
Plasma Torch Model
193347
Plasma Torch Type
Handheld
Welding Processes
Plasma Cutting
For Use With
Spectrum 2050
Max. Amperage Range
50 A - 100 A
Compatible with Manufacturer Part Number
ICE-55C
Maximum Current
55 A
Compatible with Model
903777012, 903777013, 903777022
Compatible with Brand
Miller
Compatible with Series
Spectrum 2050
Series
ICE-55C
For Rear Connection Type
Quick Disconnect
Process
Plasma Cutting

Description

Plasma Torch, Cable Length 25 ft, Compatible with Model 903777012, 903777013, 903777022, Compatible with Series Spectrum 2050, Duty Cycle 60 Percent, Compatible with Brand Miller, Maximum Current 55 A, For Rear Connection Type Quick Disconnect, Plasma Torch Model 193347, Plasma Torch Type Handheld, Series ICE-55C, Welding Processes Plasma Cutting, Compatible with Manufacturer Part Number ICE-55C, For Use With Spectrum 2050

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.