M-15 MIG Gun, 12ft, .030-.035 wire

MILLER ELECTRIC| Zoro #: G1062144| Mfr #: 249040

$257.11 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Wire Size: 0.030 in. to 0.035 in.
Cable Length (Meters): 3.7
MIG Gun Number: M-15
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1062144 Mfr #: 249040
Wire Size: 0.030 in. to 0.035 in.Cable Length (Meters): 3.7
MIG Gun Number: M-15Series: MIGmatic M-150
Cable Length (Ft.): 12Type: Air Cooled
Rear Connection: Miller(R)Duty Cycle (%): 100%
Amps: 150AItem: Mig Welding Gun
Application: MIG, FCAWCountry of Origin (subject to change): China

Description

MIG Welding Gun, Air Cooled, Series M-150, MIG Gun Number M-15, Wire Size (In.) 0.030 -0.035, Cable Length (Ft.) 12, Cable Length (Meters) 3.7, Rear Connection Miller(r), Overall Length (In.) 12', Duty Cycle ( Percent) 100, Amps 150, Application MIG, Flux Core

Reviews