KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

M-25 MIG Gun, 10ft, .030-.035 wire

MILLER ELECTRIC| Zoro #: G1358183| Mfr #: 169594

$268.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Cable Length (Meters): 3
Type: Air Cooled
Neck Tube Type: Rotatable
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1358183 Mfr #: 169594
Cable Length (Meters): 3Type: Air Cooled
Neck Tube Type: RotatableAmps: 250A
Cable Length (Ft.): 10MIG Gun Number: M-25
Application: MIG, FCAWDuty Cycle (%): 100%
Rear Connection: Miller(R)Series: MIGmatic M-25
Wire Size: 0.030 in. to 0.035 in.Country of Origin (subject to change): United States

Description

MIG Welding Gun, Air Cooled, Series M-25, MIG Gun Number M-25, Wire Size (In.) 0.030 -0.035, Cable Length (Ft.) 10, Cable Length (Meters) 3, Rear Connection Miller(r), Overall Length (In.) 10', Duty Cycle ( Percent) 100, Amps 250, Application MIG, Flux Core

Reviews