SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

MIG Gun, M-25, 12ft, 0.030-0.035 wire

MILLER ELECTRIC| Zoro #: G1341252| Mfr #: 169596

$284.27 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Wire Size: 0.030 in. to 0.035 in.Cable Length (Meters): 3.7MIG Gun Number: M-25
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1341252 Mfr #: 169596
Wire Size: 0.030 in. to 0.035 in.Cable Length (Meters): 3.7
MIG Gun Number: M-25Series: MIGmatic M-25
Cable Length (Ft.): 12Type: Air Cooled
Neck Tube Type: RotatableRear Connection: Miller(R)
Duty Cycle (%): 100%Amps: 250A
Item: Mig Welding GunApplication: MIG, FCAW
Country of Origin (subject to change): United States

Description

MIG Welding Gun, Air Cooled, Series M-25, MIG Gun Number M-25, Wire Size (In.) 0.030 -0.035, Cable Length (Ft.) 12, Cable Length (Meters) 3.7, Rear Connection Miller(r), Overall Length (In.) 12 Ft, Duty Cycle ( Percent) 100, Amps 250, Application MIG, Flux Core

Reviews