Save 20% on 10 of Our Very Best Brands! We’re here to help! Call (855) 289-9676
0 Cart

Portable MIG Welder, Millermatic 211 Series, 120/240VAC

  • Zoro #: G0464899
  • Mfr #: 907614

$1,399.99

Details
  • Series: Millermatic 211
  • Wire Size: 0.023" to 0.035", Flux 0.030" to 0.045"
  • Aluminum - Material Thickness: 18 ga. to 3/8"
See full product details
This item ships free.
Shipping & Returns

Technical Guides

  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Miller Electric #907614 Specifications

  • Zoro #: G0464899
  • Mfr #: 907614
Series: Millermatic 211 Wire Size: 0.023" to 0.035", Flux 0.030" to 0.045"
Aluminum - Material Thickness: 18 ga. to 3/8" Includes: Millermatic 211, 6.5 ft (2 m) power cord and MVP(TM) adapter plugs for 120V and 240V, 10 ft (3 m) M-100 MIG gun and cable assembly, 10 ft (3 m) work cable and clamp, Argon and AR/CO2 mix regulator/flow gauge with hose, Spool of Hobart(R) .030 in (0.8 mm) solid wire, Two contact tips for .030 in (0.8 mm) wire, Quick Select(TM) drive roll for .024 in (0.6 mm) or .030/.035 in (0.8/0.9 mm) solid wire, and .030/.035 (0.8/0.9 mm) flux cored wire, Material thickness gauge #229895, Hook-and-loop cord wraps
Application: Maintenance, Repair, Auto/Cycle Shops, Farm and Ranch Jobs, Hobby Welding Overall Height: 12-1/2"
Phase: 1 Welded Material: Aluminum, Steel
Overall Width: 20-1/2" Overall Depth: 20-1/2"
Hz: 60 Output Range: 30 to 230A DC
Stainless Steel - Material Thickness: 20 ga. to 1/4" Features: Advanced Auto-SetTM, Auto Spoolgun Detect, Smooth-StartTM, Angled Cast-Aluminum Drive System, Quick SelectTM Drive Roll, Thermal Overload Protection, Fan-on-Demand
Mild Steel - Material Thickness: 24 ga. to 3/8" Input Amps: 17
Item: MIG Welder Welding Processes: Flux Core, MIG
Input Voltage: 120/240VAC Standards: CSA certified
Duty Cycle: 40% Rated Output: 150A @ 21VDC
Portability: Handheld Portable Country of Origin (subject to change): United States

Description

MIG welders are designed to join metals of light to medium thickness, and work well with solid and flux wire, as well as aluminum wire. Here is some additional information about Miller Electric MIG Welder. Application: Maintenance, Repair, Auto/Cycle Shops, Farm and Ranch Jobs, Hobby Welding, Input Voltage: 120/240VAC, Series: Millermatic 211.

Technical Guides

Restrictions and Compliance

WARNING : This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Reviews of Miller Electric #907614