October Savings Are Here! Take 20% Off. We’re here to help! Call (855) 289-9676
0 Cart

Wheeled Mounted MIG Welder, Millermatic 211 Series, 120/240VAC

  • Zoro #: G0464908
  • Mfr #: 951603

$1,855.17

Details
  • Application: Maintenance, Repair, Auto/Cycle Shops, Farm and Ranch Jobs, Hobby Welding
  • Wire Size: 0.023" to 0.035", Flux 0.030" to 0.045"
  • Hz: 60
See full product details
This item ships free.
Shipping & Returns

Technical Guides

  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Miller Electric #951603 Specifications

  • Zoro #: G0464908
  • Mfr #: 951603
Application: Maintenance, Repair, Auto/Cycle Shops, Farm and Ranch Jobs, Hobby Welding Wire Size: 0.023" to 0.035", Flux 0.030" to 0.045"
Hz: 60 Duty Cycle: 40%
Input Voltage: 120/240VAC Rated Output: 150A @ 21VDC
Stainless Steel - Material Thickness: 20 ga. to 1/4" Phase: 1
Standards: CSA certified Output Range: 30 to 230A DC
Includes: Millermatic 211, 6.5 ft (2 m) power cord and MVP(TM) adapter plugs for 120V and 240V, 10 ft (3 m) M-100 MIG gun and cable assembly, 10 ft (3 m) work cable and clamp, Argon and AR/CO2 mix regulator/flow gauge with hose, Spool of Hobart(R) .030 in (0.8 mm) solid wire, Two contact tips for .030 in (0.8 mm) wire, Quick Select(TM) drive roll for .024 in (0.6 mm) or .030/.035 in (0.8/0.9 mm) solid wire, and .030/.035 (0.8/0.9 mm) flux cored wire, Material thickness gauge #229895, Hook-and-loop cord wraps, Running gear/cylinder rack Item: MIG Welder
Aluminum - Material Thickness: 18 ga. to 3/8" Portability: Wheeled Mounted
Welded Material: Aluminum, Steel Input Amps: 17
Mild Steel - Material Thickness: 24 ga. to 3/8" Overall Depth: 11-1/4"
Overall Width: 20-1/2" Series: Millermatic 211
Features: Advanced Auto-SetTM, Auto Spoolgun Detect, Smooth-StartTM, Angled Cast-Aluminum Drive System, Quick SelectTM Drive Roll, Thermal Overload Protection, Fan-on-Demand Overall Height: 12-1/2"
Welding Processes: Flux Core, MIG Country of Origin (subject to change): United States

Description

For more on welding or welding supplies, see our arc welder accessories, as well as our TIG welders and TIG welding accessories at Zoro. Here are some important details for Miller Electric MIG Welder. Application: Maintenance, Repair, Auto/Cycle Shops, Farm and Ranch Jobs, Hobby Welding, Input Voltage: 120/240VAC, Series: Millermatic 211.

Technical Guides

Restrictions and Compliance

WARNING : This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Reviews of Miller Electric #951603