KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

MIG Welder, Wheeled, 200/230/460VAC

MILLER ELECTRIC| Zoro #: G0809627| Mfr #: 907300

$6066.36 /ea

This item ships free. Details.Standard ground shipping.
Details:
Phase: 1 or 3
Overall Width: 19"
Portability: Wheeled Mounted
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0809627 Mfr #: 907300
Phase: 1 or 3Overall Width: 19"
Portability: Wheeled MountedDuty Cycle: 60%
Welded Material: Mild Steel, AluminumMild Steel - Material Thickness: 22 ga. to 1/2"
Item: MIG WelderFeatures: Pulsed Mig
Application: Fabrication/Mro/Mfg/FarmInput Voltage: 208/240/480VAC
Output Range: 25 to 400A DCSeries: Millermatic 350P
Aluminum - Material Thickness: 18 ga. to 1/2"Includes: 10 ft. Power Cord, 15 ft. MIG Gun, Work Cable and Clamp, Flow Gauge and Hose, Contact Tips, Drive Rolls, Set-up Cd
Wire Size: 0.023" to 0.045", Aluminum 0.035" to 0.047"Rated Output: 300A @ 32VDC
Overall Depth: 41"Hz: 60
Overall Height: 34"Input Amps: 34/30/15/12 or 69/61/30/24
Welding Processes: Flux Core, MIG, Pulsed MIGStandards: CSA certified
Country of Origin (subject to change): United States

Description

MIG Welder, Millermatic 350P, Welding Processes Flux Core, MIG, Pulsed MIG, Input Voltage 208/240/480VAC, Welded Material Mild Steel, Aluminum, Mild Steel - Material Thickness 22 ga. to 1/2 In., Portability Wheeled Mounted, 1 or 3 Phase, Aluminum - Material Thickness 18 ga. to 1/2 In., Rated Output 300A @ 32VDC, Duty Cycle 60 Percent, 60 Hz, 34/30/15/12 or 69/61/30/24 Input Amps, Output Range 25 to 400A DC, Wire Size 0.023 In. to 0.045 In., Aluminum 0.035 In. to 0.047 In., Overall Height 34 In.

Reviews