Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

MIG Welder, Wheeled, 208/230VAC

  • Zoro #: G1420973
  • Mfr #: 907321
Miller Electric MIG Welder, Wheeled, 208/230VAC 907321
Miller Electric MIG Welder, Wheeled, 208/230VAC 907321
$3,411.47
  • Promotion Restriction: Not eligible for promotion
  • Features: Infinite Voltage Control With Digital Meters, Integrated Timer Menu, Angled Industrial, Dual Gear Driven Aluminum Drive System, Auto-Gun Detect, Line Voltage Compensation, Easy Change Cylinder Rack and Consumable Compartment
  • Overall Height: 30 in
See full product details
This item ships free.

Miller Electric #907321 Specifications

  • Zoro #: G1420973
  • Mfr #: 907321
Promotion Restriction: Not eligible for promotion Features: Infinite Voltage Control With Digital Meters, Integrated Timer Menu, Angled Industrial, Dual Gear Driven Aluminum Drive System, Auto-Gun Detect, Line Voltage Compensation, Easy Change Cylinder Rack and Consumable Compartment
Overall Height: 30 in Input Voltage: 208/240V AC
Duty Cycle: 60 % Portability: Wheeled Mounted
Welded Material: Mild Steel, Aluminum Hz: 60
Overall Depth: 40 in Wire Size: 0.023 in to 0.045 in, Flux 0.030 to 0.045 in
Application: For Metal Fabrication, Farm, Home Maintenance Repair, Welds 22 Gauge up to 1/2 in Series: Millermatic 252
Overall Width: 19 in Rated Output: 200A @ 28V DC
Includes: Millermatic(R) 252, 10 ft (3 m) power cord and plug, 15 ft (4.6 m), 250 amp M-25 MIG gun for .030/.035 in wire, 10 ft (3 m) work cable and clamp, Argon mix regulator/flow gauge and hose, Extra contact tips, Factory-installed running gear with EZ-Change(TM) Single Low Cylinder Rack, .030/.035 in reversible drive rolls Item: Mig Welder
Phase: 1 Welding Processes: Flux Core, MIG
Input Amps: 48/42 Standards: CSA certified
Output Range: 30 to 300A DC Aluminum - Material Thickness: 14 ga to 3/8 in
Mild Steel - Material Thickness: 22 ga to 1/2 in Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Mig Welder, Millermatic 252, Welding Processes Flux Core, MIG, Input Voltage 208/240V AC, Welded Material Mild Steel, Aluminum, Mild Steel - Material Thickness 22 ga to 1/2 in, Portability Wheeled Mounted, 1 Phase, Aluminum - Material Thickness 14 ga to 3/8 in, Rated Output 200A @ 28V DC, Duty Cycle 60 Percent, 60 Hz, 48/42 Input Amps, Output Range 30 to 300A DC, Wire Size 0.023 in to 0.045 in, Flux 0.030 to 0.045 in, Overall Height 30 in, Overall Width 19 in, Overall Depth 40 in

Reviews of Miller Electric #907321