Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Multiprocess Welder, 120/240VAC Input

  • Zoro #: G7734789
  • Mfr #: 907757
$3,349.66
  • Promotion Restriction: Not eligible for promotion
  • Series: Multimatic(R) 220 AC/DC
  • Mild Steel - Material Thickness: 24 ga to 3/8 in
See full product details
This item ships free.

Miller Electric #907757 Specifications

  • Zoro #: G7734789
  • Mfr #: 907757
Promotion Restriction: Not eligible for promotion Series: Multimatic(R) 220 AC/DC
Mild Steel - Material Thickness: 24 ga to 3/8 in Output Range: 20 to 210A, 30 to 200A, 30 to 230A
Features: Easy to Setup and Use, Portable, Versatile Overall Height (In.): 17 1/2 in
Phase: 1 Welding Processes: AC TIG, DC Stick, DC TIG, Flux Core, MIG, Pulsed TIG
Item: Multiprocess Welder Hz: 50/60
OCV: 45, 46 Aluminum - Material Thickness: 24 ga to 3/8 in
Duty Cycle: 15% Stick, 20% TIG, 240 V - 40% MIG Function: AC/DC TIG, MIG, Stick
Standards: CSA Wire Size: Flux Cored 0.030 in to 0.045 in, Solid 0.024 in to 0.035 in
Overall Depth (In.): 21 1/2 in Input Voltage: 120/240V AC
Stainless Steel - Material Thickness: 24 ga to 3/8 in Rated Output: 240V - 170A @ 21.5V @ 40%, 210A @ 18.4V @ 20%, 200A @ 28.4V @ 15%
Overall Width (In.): 11 1/4 in Application: Auto Body/Farm/Home Maintenance and Repair, Light Fabrication
Amps AC: 20-210 Input (Amps): 21.5/22.4/31.3
Includes: (2) Contact Tips, (2) Mix/Flow Gauge with Hoses, 0.5 ft Power Cord and Adapter Plugs, 10 ft MIG Gun and Cable Assembly, 10 ft Work Cable with Clamp and Dinse Style Connector, 13 ft Cable with Electrode Holder with Dinse Style Connector, Drive Roll, Flux Cored Wire, Foot Control with 20 ft Cord, Hook-and-Loop Cord Wraps, Material Thickness Gauge, Spool of Hobart(R) 0.030 in Solid Wire, TIG Torch Accessory Kit, TIG Torch with Dinse Style Connector Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Multiprocess Welder, Multimatic(R) 220 AC/DC, 1 Phase, Input Voltage 120/240V AC, 20-210 Amps AC, Input (Amps) 21.5/22.4/31.3, Output Range 20 to 210A, 30 to 200A, 30 to 230A, Rated Output 240V - 170A @ 21.5V @ 40 Percent, 210A @ 18.4V @ 20 Percent, 200A @ 28.4V @ 15 Percent, Duty Cycle 15 Percent Stick, 20 Percent TIG, 240 V - 40 Percent MIG, OCV 45, 46, 50/60 Hz, Easy to Setup and Use, Portable, Versatile, Auto Body/Farm/Home Maintenance and Repair, Light Fabrication, AC/DC TIG, MIG, Stick

Restrictions and Compliance

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Reviews of Miller Electric #907757