Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Multiprocess Welder, 24" Overall Depth, Hz: 60

  • Zoro #: G2554172
  • Mfr #: 951734
$10,012.55
  • Promotion Restriction: Not eligible for promotion
  • Hz: 60
  • Application: Metalworking,Welding
See full product details
This item ships free.

Miller Electric #951734 Specifications

  • Zoro #: G2554172
  • Mfr #: 951734
Promotion Restriction: Not eligible for promotion Hz: 60
Application: Metalworking,Welding Series: XMT(R) 350 FieldPro(TM)
Phase: Single; Three Overall Depth (In.): 24 in
Item: Multiprocess Welder Input (Amps): 40.4/36.1/20.6/17.8/14.1 or 60.8/54.6/29.7/24.5/19.9
Output Range: 10 to 38V, 15 to 425A Rated Output: 350A @ 34V DC @ 60% Duty Cycle, 300A @ 32V DC @ 60% Duty Cycle
Standards: CSA Includes: .045 - 1/16 reversible dual VK drive rolls, .045 (QTY 3), .052 (QTY 2), 15FT, ArcReach(R) SuitCase(R) 12, Bernard(TM) BTB Gun 300 AMP, CENTERFIRE contact tips, XMT(R) 350 FieldPro(TM)
OCV: 75 Overall Height (In.): 17 in
Input Voltage: 208/220/230/240/380/400/460/480/575V AC Duty Cycle: 60%
Welding Processes: Flux Core, MIG Features: Adaptive Hot Start, Adjust While Welding(TM), Auto-Bind, Auto-Line, Cable Length Compensation(TM), Durability, Fan-On-Demand(TM), Fleet Compatibility, Infinite Arc Control, Jobsite Mobility, Lift-Arc, Lightweight Aluminum Case, Process Selector Switch, RMD(R) and Pulse Welding, True Multiprocess System, Tweco-Style Weld Disconnects, Wind Tunnel Technology(TM)
Overall Width (In.): 12 1/2 in Function: Flux Core, MIG
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Multiprocess Welder, XMT(R) 350 FieldPro(TM), Single; Three Phase, Input Voltage 208/220/230/240/380/400/460/480/575V AC, Input (Amps) 40.4/36.1/20.6/17.8/14.1 or 60.8/54.6/29.7/24.5/19.9, Output Range 10 to 38V, 15 to 425A, Rated Output 350A @ 34V DC @ 60 Percent Duty Cycle, 300A @ 32V DC @ 60 Percent Duty Cycle, Duty Cycle 60 Percent, OCV 75, 60 Hz

Reviews of Miller Electric #951734