Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Multiprocess Welder, Multimatic 200 Series, 120/240
  • Zoro #: G0284061
  • Mfr #: 951649
$2,897.63
  • Includes: Multimatic 200, Multimatic 200 TIG Kit #301287, RFCS-6M Foot Control - 13.25-ft., 10-ft. (3 m) Bernard(R) Q150 MIG gun, 13-ft. (4 m) lead with electrode holder, 10-ft. (3 m) work lead with clamp and 25-mm Dinse connector, Power cord and MVP plugs for 120 and 240 V, Argon and AR/CO2 mix regulator/flow gauge with 12-ft. (3.7 m) hose, Quick Select(TM) drive roll for .024 in (0.6 mm) or .030/.035 in (0.8/0.9 mm) solid wire, and .030/.035 (0.8/0.9 mm) flux cored wire, Two contact tips for .030-in. (0.8 mm) wire, and two contact tips for .035-in. (0.9 mm) wire, Material Thickness Gauge #229895, Information/settings chart and quick setup guide
  • Function: Stick, DC TIG, MIG, Flux Core
  • Rated Output: 150A @ 21.5V MIG, 20% 150A @ 26V STICK, 30%, 150A @ 16V TIG, 30%
See full product details
This item ships free.

Miller Electric #951649 Specifications

  • Zoro #: G0284061
  • Mfr #: 951649
Includes: Multimatic 200, Multimatic 200 TIG Kit #301287, RFCS-6M Foot Control - 13.25-ft., 10-ft. (3 m) Bernard(R) Q150 MIG gun, 13-ft. (4 m) lead with electrode holder, 10-ft. (3 m) work lead with clamp and 25-mm Dinse connector, Power cord and MVP plugs for 120 and 240 V, Argon and AR/CO2 mix regulator/flow gauge with 12-ft. (3.7 m) hose, Quick Select(TM) drive roll for .024 in (0.6 mm) or .030/.035 in (0.8/0.9 mm) solid wire, and .030/.035 (0.8/0.9 mm) flux cored wire, Two contact tips for .030-in. (0.8 mm) wire, and two contact tips for .035-in. (0.9 mm) wire, Material Thickness Gauge #229895, Information/settings chart and quick setup guide Function: Stick, DC TIG, MIG, Flux Core
Rated Output: 150A @ 21.5V MIG, 20% 150A @ 26V STICK, 30%, 150A @ 16V TIG, 30% Overall Width (In.): 9-3/4
Input Voltage: 120/240 Hz: 50/60
Features: All In One, Auto Set Elite, Impact Resistant, Arc Characteristics, Multi Voltage Plug , Auto Line Technology Overall Depth (In.): 17.0
Input (Amps): 20 Series: Multimatic 200
Application: Light Fabrication, Maintenance and Repair, Mechanical Contractor, Construction Item: Multiprocess Welder
Phase: 1 Overall Height (In.): 14-1/2
OCV: 90 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Multiprocess welders vary by power source, applications, duty cycle and other considerations. Take a look at the features for Miller Electric Multiprocess Welder. Input Voltage: 120/240, Series: Multimatic 200, Phase: 1.

Technical Guides

Restrictions and Compliance

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Reviews of Miller Electric #951649