Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Multiprocess Welder, XMT 350 Series, 240/400/460/575

  • Zoro #: G9895566
  • Mfr #: 951314

$11,166.22

  • Includes: 10ft work cable with clamp, 3ft gas hose, 6ft 2/0 wire feeder to power source weld cable, Bernard Q300 Gun, MIGRunner Cart, Regulator/flowmeter, S-74D wire feeder, XMT 350 CC/CV
  • Application: Stick/TIG/MIG
  • Series: XMT 350
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Miller Electric #951314 Specifications

  • Zoro #: G9895566
  • Mfr #: 951314
Includes: 10ft work cable with clamp, 3ft gas hose, 6ft 2/0 wire feeder to power source weld cable, Bernard Q300 Gun, MIGRunner Cart, Regulator/flowmeter, S-74D wire feeder, XMT 350 CC/CV Application: Stick/TIG/MIG
Series: XMT 350 Features: Welder
Standards: CSA Item: Multiprocess Welder
Input Voltage: 240/400/460/575 Input (Amps): 40.4/36.1/20.6/17.8/14.1 o 60.8/54.6/29.7/25.4/19.9
Overall Height (In.): 65 Overall Depth (In.): 26
Phase: 1 or 3 OCV: 70
Hz: 60 Function: Stick, TIG, MIG
Rated Output: 350A Overall Width (In.): 32
Country of Origin (subject to change): United States

Description

Multiprocess welders vary by power source, applications, duty cycle and other considerations. Miller Electric Multiprocess Welder include characteristics like: Input Voltage: 240/400/460/575, Series: XMT 350, Phase: 1 or 3.

Reviews of Miller Electric #951314