Outfit With Tanks

MILLER ELECTRIC| Zoro #: G1393244| Mfr #: TL-550

$468.83 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Series: Tag-A-Long
Includes: CW5A Torch Handle, MW205 Welding/Brazing Tip, Oxygen and Fuel Regulators, Lighter, Goggles, 12.5 ft. x 3/16 in. Twin hose, Polyethylene Carrier, R 20 cu. ft. Oxygen Cylinder, MC 10 cu. ft. Acetylene Cylinder, Check Valves
Fuel: Acetylene
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1393244 Mfr #: TL-550
Series: Tag-A-LongIncludes: CW5A Torch Handle, MW205 Welding/Brazing Tip, Oxygen and Fuel Regulators, Lighter, Goggles, 12.5 ft. x 3/16 in. Twin hose, Polyethylene Carrier, R 20 cu. ft. Oxygen Cylinder, MC 10 cu. ft. Acetylene Cylinder, Check Valves
Fuel: AcetyleneCutting Attachment: CC509P
Characteristics: Light Weight, PortablePressure Regulator: 30-100-540 Oxygen, 30-15-200 Fuel
Cutting Tips: MC12-0Item: Outfit W/Tanks
Torch Handle: WH100Application: Cutting, Welding
Welding Nozzles: MW203Country of Origin (subject to change): United States

Description

Fuel Acetylene, Cutting Attachment CC509P, Cutting Tips MC12-0, Pressure Regulator 30-100-540, 30-15-200, Torch Handle WH100 Welding Nozzles MW203, Includes CW5A Torch Handle, CC509P Cutting Attachment, MC12-0 Cutting Tip, MW205 Welding/Brazing Tip, 30-100-540 Oxygen Regulator, 30-15-200 Fuel Regulator, Lighter, Goggles, 12.5 ft x 3/16 In. Twin hose, Polyethylene Carrier, R 20 cu. Ft. Oxygen Cylinder,MC 10 cu. Ft. Acetylene Cylinder, Check Valves

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews