- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Masks & Respiratory Protection
- /
- Cartridges And Filters
- /
- PAPR Prefilter, Bayonet, HEPA, White, 6 PK, NIOSH 42 CFR 84
Miller Electric
PAPR Prefilter, Bayonet, HEPA, White, 6 PK, NIOSH 42 CFR 84
- Zoro #: G8584125
- Mfr #: 235674
Tap to zoom
Hover or click to zoom
$21.66
pkg. of 6 ($3.61/ea)
- Promotion Restriction: Not eligible for promotion
- For Use With: Miller(R) PAPR
- Cartridge Approved For: HEPA
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $21.66
Miller Electric #235674 Specifications
- Zoro #: G8584125
- Mfr #: 235674
- Promotion Restriction: Not eligible for promotion
- For Use With: Miller(R) PAPR
- Cartridge Approved For: HEPA
- Color Code: White
- Respirator Connection Type: Filter Retainer Cover
- Typical Application: Metal Fumes and Mists, Oil, Solid Dust Particles
- Connection: Bayonet
- Respirator Cartridge Type: PAPR Filter
- Standards: NIOSH 42 CFR 84
- Item: PAPR Prefilter
- Approved for: HEPA
- Package Quantity: PK6
- Series: ArcArmor
- Accessory Type: PAPR Prefilter
- Country of Origin (subject to change): Korea, Republic of
Description
Item PAPR Prefilter, For Use With Miller(R) PAPR, ArcArmor, Package Quantity 6
Reviews of Miller Electric #235674
Explore more
- MILLER ELECTRIC Filter, Bayonet, HEPA, Magenta, 2 PK, NIOSH 42 CFR 84 235673-2
- MILLER ELECTRIC HEPA Filter, 6 PK, NIOSH Approved 235673-6
- MILLER ELECTRIC Filter Cover, 8-1/2" x 5" x 2" Size 235677
- MILLER ELECTRIC HEPA Filter, 36 PK, NIOSH Approved 235673-36
- 3M Replacement Particl Filter 5P71-6, P, PK12 5P71-6
- 3M High Efficiency Filter Element W-3013-4/ W-3013-4
- 3M Multi Gas/Vapor Cartridge, 6006 51138-54186
- KASCO Pesticide Filter For Prof88 Helmet 601046
- RPB SAFETY LLC RPB Safety Radex Filter Lid 04-918
- SAS SAFETY CORP ORGANIC VAPOR CARTRIDGE /R95 COMBO PK SA300-1071
- MSA Valve Kit 10097883
- Miller Electric Cartridges And Filters