Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Polycarbonate Plate with Cover Plate, Shade 9

  • Zoro #: G4608362
  • Mfr #: ML00894
Miller Electric Polycarbonate Plate with Cover Plate,  Shade 9 ML00894
Miller Electric Polycarbonate Plate with Cover Plate,  Shade 9 ML00894
Miller Electric Polycarbonate Plate with Cover Plate,  Shade 9 ML00894
$29.90

Due to high demand, this product is limited to 25 per order.

  • Promotion Restriction: Not eligible for promotion
  • Configured For: Filters
  • Typical Application: Metal Fumes and Mists, Oil, Solid Dust Particles
See full product details
Orders over $75 ship free.

Miller Electric #ML00894 Specifications

  • Zoro #: G4608362
  • Mfr #: ML00894
Promotion Restriction: Not eligible for promotion Configured For: Filters
Typical Application: Metal Fumes and Mists, Oil, Solid Dust Particles Color: Purple
Respirator Connection Type: Push to Connect Series: LPR-100
Half Mask Suspension Type: Standard Cartridges Included: Yes
Respirator Cartridge Included: P100 Mask Size: S
Standards: NIOSH 42 CFR 84 Head Harness Material: Thermoplastic Elastomer
Item: Half Mask Respirator Kit Disposable/ Reusable: Reusable
Facepiece Material: Thermoplastic Elastomer Includes: (2) P100 Filter
Mask Headstrap Type: Standard Number of Cartridges Included: 2
NIOSH Rating: P100 Country of Origin (subject to change): United Kingdom
Feedback Help us improve our product information

Description

Half Mask Respirator Kit, LPR-100 Series, S, Includes (2) P100 Filter, Facepiece Material Thermoplastic Elastomer, Head Harness Material Thermoplastic Elastomer, Respirator Connection Type Push to Connect, Configured For Filters

Technical Guides

Reviews of Miller Electric #ML00894