Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Portable Outfit, Handle CW5A

MILLER ELECTRIC| Zoro #: G1859252| Mfr #: TL-500

$316.02 /ea

This item ships free. Details.Standard ground shipping.
Details:
Pressure Regulator: 30-100-540, 30-15-200
Fuel: Oxygen/Acetylene
Standards: Ul Listed
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1859252 Mfr #: TL-500
Pressure Regulator: 30-100-540, 30-15-200Fuel: Oxygen/Acetylene
Standards: Ul ListedWelding Nozzles: MW203
Torch Handle: CW5AApplication: Cutting, Welding
Welds Up To: 1/8"Cutting Attachment: CC509P
Includes: Cutting Attachment, Torch Handle, Polyethylene Cylinder Carrier, No. 0 Cutting Tip, Welding Tip, Oxygen and Acetylene Regulators, 12 1/2 ft. x 3/16 in. Twin Welding Hose, Reverse Flow Check Valves, Soft Side Shade 5 Goggles and StrikerItem: Welding and Cutting Tote
Cutting Tips: MC12-0Series: Tag-A-Long
Cuts Up To: 6"Characteristics: Cuts Up To 6" and Welds To 1/2" with Appropriate Tips
Country of Origin (subject to change): United States

Description

Fuel Oxygen/Acetylene, Cutting Attachment CC509P, Cutting Tips MC12-0, Pressure Regulator 30-100-540, 30-15-200, Torch Handle CW5A, Welding Nozzles MW203, Cuts Up to 6 In. and Welds up to 1/2 In., Cuts to 3/8 In. and Welds to 1/8 In. with Tips Supplied, UL Listed

Reviews