KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Refrigeration and A/C Outfit, Handle AW1A

MILLER ELECTRIC| Zoro #: G0961721| Mfr #: VT-4T

$505.50 /ea

This item ships free. Details.Standard ground shipping.
Details:
Pressure Regulator: 30-100-540, 30-15-200
Characteristics: Cuts Up to 3" and Welds To 1-1/2" Dia Pipe with Approriate Tips
Welding Nozzles: LT103, LT104, LT106
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0961721 Mfr #: VT-4T
Pressure Regulator: 30-100-540, 30-15-200Characteristics: Cuts Up to 3" and Welds To 1-1/2" Dia Pipe with Approriate Tips
Welding Nozzles: LT103, LT104, LT106Standards: Ul Listed
Torch Handle: AW1AApplication: Cutting, Welding, Heating
Welds Up To: 1-1/2"Cutting Attachment: AC309
Includes: Cutting Attachment, Torch Handle, Cylinder Carrier, Cutting Tip, (3) Brazing Tips, Heating Tip, Oxygen and Acetylene Regulators, 10 cu. Ft. Acetylene and 20 cu. ft. Oxygen Cylinders, Twin Welding Hose, Reverse Flow Check Valves, Goggles and StrikerHeating Head: 13716
Item: Refrigeration and A/C OutfitCutting Tips: MC12-00
Series: Versa-TorchCuts Up To: 3"
Fuel: AcetyleneCountry of Origin (subject to change): United States

Description

Fuel Acetylene, Cutting Attachment AC309, Cutting Tips MC12-00, Heating Head 13716, Pressure Regulator 30-100-540, 30-15-200, Torch Handle AW1A, Welding Nozzles LT103, LT104, LT106, Cuts Up to 3 In. and Welds Up to 1 1/2 In. Dia Pipe, Cuts to 3/16 In. and Welds to 1 1/2 In. Dia Pipe with Tips Supplied, UL Listed

Reviews