KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Reg Kit, Cylinder, CGA-540

MILLER ELECTRIC| Zoro #: G1545634| Mfr #: HTP5

$157.48 /ea

This item ships free. Details.Standard ground shipping.
Details:
Series: 30
Diaphragm Material: Neoprene
Includes: Durable PTFE High-Pressure Seat
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1545634 Mfr #: HTP5
Series: 30Diaphragm Material: Neoprene
Includes: Durable PTFE High-Pressure SeatMax. Inlet Pressure: 4000 psi/400 psi
Body Material: Solid BrassOverall Length: 4-1/2"
Inlet Connection: CGA-540 Oxygen/CGA-300 AcetyleneRegulator Supply Type: Cylinder
Stages: SingleBody Dia.: 2.000"
Outlet Connection: 9/16"-18 RH Oxygen/9/16"-18 LH FuelDelivery Pressure Range: 100 psi Oxygen/15 psi Fuel
Item: Gas Regulator KitApplication: Construction, Fabrication, Farm and Ranch, Field Maintenance and Repair, Home/Hobby, In-Plant Maintenance and Repair, Manufacturing, Mechanical Contracting, Metal Art/Sculpture, Motorsports (Car, Truck, Bike, Etc.), Pipe Fabrication, Rental, Schools/Training, Ship/Boat, Welding Projects, Refinery, Petrochemical, Power
Supply Pressure Gauge: 0 to 4000 psi Oxygen/0 to 400 psi FuelGauges Delivery Pressure: 0 to 150 psi Oxygen/0 to 30 psi Fuel
Delivery: 100 psi Oxygen/15 psi FuelGas Service: Acetylene, Oxygen
Gauge Size: 2"Regulator Capacity: Medium Duty
Country of Origin (subject to change): United States

Description

Oxygen and Fuel Regulator Set, Single Stage, Medium Duty, Cylinder Gas Oxygen and Fuel, CGA Connection Inlet Oxygen 540 / Fuel 300, CGA Connection Outlet Oxygen 9/16 In-18 RH / Fuel 9/16 In-18 LH, Max Delivery Pressure Oxygen 100 PSIG / Fuel 15 PSIG, Gauges Delivery Pressure Oxygen 0 to 150 PSIG / Fuel 0 to 30 PSIG, Inlet Gauge Oxygen 0 to 4000 / Fuel 0 to 400 PSI, Gauge Size 2 In, Body Dia 2 In, Overall Length 4.5 In

Reviews