Reg, Station, Acetylene, C Style CGA-025

MILLER ELECTRIC| Zoro #: G0715574| Mfr #: 36-15

$95.28 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0715574 Mfr #: 36-15
Item: Gas RegulatorStages: Single
Regulator Supply Type: StationApplication: Construction, Fabrication, In-Plant Maintenance and Repair, Manufacturing, Mechanical Contracting, Schools/Training, Ship/Boat, Refinery, Petrochemical, Power
Outlet Connection: 9/16"-18 LHStandards: UL Listed
Gauge Size: 2"Body Dia.: 2.000"
Includes: Sure Seat(TM) Filtered Seat, Bright Nickel-Plated BonnetSeries: 30
Delivery Pressure Range: 15 psiGauges Delivery Pressure: 30 psi
Overall Length: 4-3/4"Regulator Capacity: Medium Duty
Max. Inlet Pressure: 200 psiDelivery: 15 psi
Inlet Connection: 7/8"-14 C LHGas Service: Acetylene
Diaphragm Material: NeopreneBody Material: Solid Brass
Country of Origin (subject to change): United States

Product Description

Station Regulator, -, Series 30(TM), Cylinder Gas Acetylene, CGA Connection Inlet C style CGA025 (7/8-14LH), CGA Connection Outlet B CGA023 9/16-18LH, Delivery Pressure Range 15 psi, Gauges Delivery Pressure 30, Gauge Size 2 In., Body Dia. 2 In., Overall Length 4.75 In., Includes -

Product Reviews