Reg, Station, LPG, C Style CGA-025

MILLER ELECTRIC| Zoro #: G1286652| Mfr #: 36-50

$96.05 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1286652 Mfr #: 36-50
Item: Gas RegulatorStages: Single
Regulator Supply Type: StationApplication: Construction, Fabrication, In-Plant Maintenance and Repair, Manufacturing, Mechanical Contracting, Schools/Training, Ship/Boat, Refinery, Petrochemical, Power
Outlet Connection: 9/16"-18 LHStandards: UL Listed
Gauge Size: 2"Body Dia.: 2.000"
Includes: Sure Seat(TM) Filtered Seat, Bright Nickel-Plated BonnetSeries: 30
Delivery Pressure Range: 50 psiGauges Delivery Pressure: 60 psi
Overall Length: 4-3/4"Body Material: Solid Brass
Regulator Capacity: Medium DutyMax. Inlet Pressure: 200 psi
Gas Service: Liquefied PropaneDelivery: 50 psi
Diaphragm Material: NeopreneInlet Connection: 7/8"-14 C LH
Country of Origin (subject to change): United States

Product Description

Station Regulator, -, Series 30(TM), Cylinder Gas LP Gas, CGA Connection Inlet C style CGA025 (7/8-14LH), CGA Connection Outlet B CGA023 9/16-18LH, Delivery Pressure Range 50 psi, Gauges Delivery Pressure 60, Gauge Size 2 In., Body Dia. 2 In., Overall Length 4.75 In., Includes -

Product Reviews