Reg, Station, Oxygen, C Style CGA-024

MILLER ELECTRIC| Zoro #: G2050605| Mfr #: 46-175

$168.97 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Delivery: 175 psi
Diaphragm Material: Stainless Steel
Regulator Supply Type: Station
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2050605 Mfr #: 46-175
Delivery: 175 psiDiaphragm Material: Stainless Steel
Regulator Supply Type: StationSeries: 40
Delivery Pressure Range: 175 psiMax. Inlet Pressure: 200 psi
Overall Length: 6"Gauge Size: 2-1/2"
Body Dia.: 3.250"Includes: Nickel-Plated Bonnet
Gauges Delivery Pressure: 200 psiItem: Gas Regulator
Inlet Connection: 7/8"-14 C RHStandards: Ul Listed
Application: Construction, Fabrication, In-Plant Maintenance and Repair, Manufacturing, Mechanical Contracting, Schools/Training, Ship/Boat, Refinery, Petrochemical, PowerRegulator Capacity: Heavy Duty
Gas Service: OxygenBody Material: Brass
Stages: SingleOutlet Connection: 9/16"-18 LH
Country of Origin (subject to change): United States

Description

Station Regulator, Station, Series 40(TM), Cylinder Gas Oxygen, CGA Connection Inlet C style CGA024 (7/8-14RH), CGA Connection Outlet B CGA022 9/16-18RH, Delivery Pressure Range 175 psi, Gauges Delivery Pressure 200, Gauge Size 2.5, Body Dia. 3.25 In., Overall Length 6 In., Includes -

Reviews