BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Regulator, Cylinder, Acetylene, CGA-300

MILLER ELECTRIC| Zoro #: G1874065| Mfr #: 30-15-300

$93.66 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Body Material: Solid BrassRegulator Capacity: Medium DutyRegulator Supply Type: Cylinder
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1874065 Mfr #: 30-15-300
Body Material: Solid BrassRegulator Capacity: Medium Duty
Regulator Supply Type: CylinderSupply Pressure Gauge: 400 psi
Gauge Size: 2"Application: Construction, Fabrication, Field Maintenance and Repair, In-Plant Maintenance and Repair, Manufacturing, Mechanical Contracting, Metal Art/Sculpture, Motorsports (Car, Truck, Bike, Etc.), Pipe Fabrication, Ship/Boat, Welding Projects, Refinery, Petrochemical, Power
Includes: Sure Seat(TM) Filtered Seat, Bright Nickel-Plated BonnetInlet Connection: CGA-300
Stages: SingleOutlet Connection: 9/16"-18 LH B
Delivery: 15 psiItem: Gas Regulator
Max. Inlet Pressure: 400 psiDiaphragm Material: Neoprene
Body Dia.: 2.000"Series: 30
Overall Length: 4-3/4"Delivery Pressure Range: 15 psi
Standards: Ul ListedGauges Delivery Pressure: 30 psi
Gas Service: AcetyleneCountry of Origin (subject to change): United States

Description

Series 30 single-stage regulators are extremely durable and contain our exclusive Sure Seat™ filtered seat technology for extended seat and regulator life. Filtered seats prevent contamination from entering the seating area, reducing repair costs and downtime. These highly accurate regulators are manufactured with a rugged forged body, corrosion-resistant bright nickel-plated bonnet and a highly durable neoprene composite diaphragm. Medium Duty Regulator, Single Stage, Cylinder Gas Acetylene, CGA Connection Inlet 300, CGA Connection Outlet 9/16-18LH B, Max Delivery Pressure 15, Gauges Delivery Pressure 30, Inlet Gauge 4000 PSI, Gauge Size 2 In, Body Dia 2 In, Overall Length 4.75 In

Reviews